text.skipToContent text.skipToNavigation

Gedore Fixed Castor


Article number 4V459179
Material thickness (mm) 140
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Gedore
Weight per piece (g) 580
Packed per 1

Specifications

Material thickness (mm) 140
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Gedore
Weight per piece (g) 580
Commodity code

Article numbers

Article number 4V459179
EAN 4060833017213
UBB 500695037258
UNSPSC 27110000
Manufacturer article nr  3301721
Do not close this page. This message will disappear, when the page is fully loaded.