text.skipToContent text.skipToNavigation

Gedore File Cut


Article number 4M360599
Total length (mm) 310
Blade length (mm) 200
Cut number 2
Brand Gedore
Weight per piece (g) 124
Commodity code
Packed per 1

Specifications

Total length (mm) 310
Blade length (mm) 200
Cut number 2
Brand Gedore
Weight per piece (g) 124
Commodity code

Article numbers

Article number 4M360599
EAN 4060833015936
UBB 500695021070
UNSPSC 27110000
Manufacturer article nr  3301593
Do not close this page. This message will disappear, when the page is fully loaded.