text.skipToContent text.skipToNavigation

Gedore 57pc Tool Set


Article number 0Q314345
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 4
Number of slotted screwdrivers 5
Number of socket inserts 3
Number of socket spanners 15
Total number of tools 57
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 4
Number of slotted screwdrivers 5
Number of socket inserts 3
Number of socket spanners 15
Total number of tools 57
Number of measuring tools 1
Number of pliers 2
Number of combination spanners 14
Number of hexagonal keys 9
Number of testing tools 1
Number of ratchets 1
Brand Gedore
Weight per piece (g) 5500
Commodity code

Article numbers

Article number 0Q314345
EAN 4060833016377
UBB 500695027432
UNSPSC 27110000
Manufacturer article nr  3301637
Do not close this page. This message will disappear, when the page is fully loaded.