text.skipToContent text.skipToNavigation

Gedore 42pc Tool Set


Article number 4O635695
Heating- + sanitary mechanic set No
Electrician set Yes
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 5
Total number of tools 42
Number of measuring tools 2
Number of pliers 3
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set Yes
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 5
Total number of tools 42
Number of measuring tools 2
Number of pliers 3
Number of hexagonal keys 8
Number of testing tools 2
Number of chisels and punches 4
Number of hammers 2
Brand Gedore
Weight per piece (g) 7000
Commodity code

Article numbers

Article number 4O635695
EAN 4060833016469
UBB 500695028265
UNSPSC 27110000
Manufacturer article nr  3301646
Do not close this page. This message will disappear, when the page is fully loaded.