text.skipToContent text.skipToNavigation

Gedore 23pc Tool Set


Article number 2R138107
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of Torx screwdrivers 6
Total number of tools 23
Number of pliers 4
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of Torx screwdrivers 6
Total number of tools 23
Number of pliers 4
Number of chisels and punches 6
Number of hammers 1
Brand Gedore
Weight per piece (g) 2800
Commodity code

Article numbers

Article number 2R138107
EAN 4060833016865
UBB 500695031889
UNSPSC 27110000
Manufacturer article nr  3301686
Do not close this page. This message will disappear, when the page is fully loaded.