text.skipToContent text.skipToNavigation

Gedore 15pc Socket Set


Article number 3X679600
Total number of tools 15
Connection size (mm) 12.5
Number of hexagonal sockets 15
Brand Gedore
Weight per piece (g) 2124
Commodity code
Packed per 1

Specifications

Total number of tools 15
Connection size (mm) 12.5
Number of hexagonal sockets 15
Brand Gedore
Weight per piece (g) 2124
Commodity code

Article numbers

Article number 3X679600
EAN 4060833017107
UBB 500695035013
UNSPSC 27110000
Manufacturer article nr  3301710
Do not close this page. This message will disappear, when the page is fully loaded.