text.skipToContent text.skipToNavigation

Gedore 119pc Tool Set


Article number 7C300196
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 32
Number of socket spanners 31
Number of Torx screwdrivers 6
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 32
Number of socket spanners 31
Number of Torx screwdrivers 6
Total number of tools 119
Number of measuring tools 1
Number of pliers 3
Number of combination spanners 17
Number of hexagonal keys 8
Number of ratchets 2
Number of chisels and punches 6
Number of hammers 1
Brand Gedore
Weight per piece (g) 14000
Commodity code

Article numbers

Article number 7C300196
EAN 4060833016568
UBB 500695028679
UNSPSC 27110000
Manufacturer article nr  3301656
Do not close this page. This message will disappear, when the page is fully loaded.