text.skipToContent text.skipToNavigation

Gedore 108pc Tool Set


Article number 4O419351
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 5
Number of socket spanners 29
Total number of tools 108
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 5
Number of socket spanners 29
Total number of tools 108
Number of measuring tools 1
Number of pliers 4
Number of combination spanners 10
Number of hexagonal keys 8
Number of bit inserts 31
Number of ratchets 2
Number of chisels and punches 4
Number of hammers 1
Brand Gedore
Weight per piece (g) 8600
Commodity code

Article numbers

Article number 4O419351
EAN 4060833016421
UBB 500695027846
UNSPSC 27110000
Manufacturer article nr  3301642
Do not close this page. This message will disappear, when the page is fully loaded.