text.skipToContent text.skipToNavigation

Roller workbench PLUS 2.0 T Outer W1090xD500xH1055mm Drawer 7 30kg 500kg PROMAT


with 7 drawers - handle - ball bearing mounted, drawers that can be pulled out with telescopic rails with 100% extension, each with an anti-slip mat - automatic drawer retraction - labelable drawers - robust storage surface consisting of a 25 mm thick MDF board - divider set for 4 drawers included - with central locking (only one drawer open at a time) - 2 lockable compartments with door (keyed to the drawers) - lockable by means of built-in cylinder lock with 4 keys - high-quality PVC castors Ø 127 mm - 2 rigid castors Ø 127 mm castors Ø 127 mm - 2 fixed and 2 swivel castors with brakes - perforated wall system on both sides (9 x 9 mm) - for easy installation of accessories - 2 can holders with holes for screwdrivers (included) - full-length side edge protection, edge protection Dimensions overall assembled with handle and wheels (W x D x H) 1090 x 500 x 1055 mm Dimensions body only (W x D x H) 1042 x 459 x 885 mm Internal dimensions drawers (W x D x H) 5 x 568 x 398 x 75 mm, internal dimensions drawers (W x D x H) 2 x 568 x 398 x 154 mm External dimensions doors (W x H): 330 x 340mm Load capacity per drawer 30 kg / total static load capacity 500 kg

Referência 3G227650
Brand Promat
Commodity code 94032080
Embalado por 1

Especificações

Brand Promat
Commodity code 94032080

Descrição

with 7 drawers - handle - ball bearing mounted, drawers that can be pulled out with telescopic rails with 100% extension, each with an anti-slip mat - automatic drawer retraction - labelable drawers - robust storage surface consisting of a 25 mm thick MDF board - divider set for 4 drawers included - with central locking (only one drawer open at a time) - 2 lockable compartments with door (keyed to the drawers) - lockable by means of built-in cylinder lock with 4 keys - high-quality PVC castors Ø 127 mm - 2 rigid castors Ø 127 mm castors Ø 127 mm - 2 fixed and 2 swivel castors with brakes - perforated wall system on both sides (9 x 9 mm) - for easy installation of accessories - 2 can holders with holes for screwdrivers (included) - full-length side edge protection, edge protection Dimensions overall assembled with handle and wheels (W x D x H) 1090 x 500 x 1055 mm Dimensions body only (W x D x H) 1042 x 459 x 885 mm Internal dimensions drawers (W x D x H) 5 x 568 x 398 x 75 mm, internal dimensions drawers (W x D x H) 2 x 568 x 398 x 154 mm External dimensions doors (W x H): 330 x 340mm Load capacity per drawer 30 kg / total static load capacity 500 kg

Números do artigo

Referência 3G227650
EAN 4015448928799
UBB 500729848217
UNSPSC 27110000
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.