text.skipToContent text.skipToNavigation

Fischer fbn ii 12/10 (12x104) zp bolt anchor


The fischer bolt anchor FBN II is a steel anchor for cost-effective fixations in non-cracked concrete. Thanks to its long thread and the two anchorage depths, the fischer bolt anchor FBN II is particularly flexible. In addition to pre-positioned and push-through installation, the bolt anchor is suitable for stand-off installation. In the stainless steel design, the bolt anchor is suitable for façade sub-structures, cantilevers and ladders outside.

Article number
Diameter
Length
Wrench width (mm) 19
Min. drill hole depth (mm) 95
Length (m) 104
Packed per 20
Full Box only

Specifications

Diameter M12
Length 106 mm
Wrench width (mm) 19
Min. drill hole depth (mm) 95
Length (m) 104
Thread type Metric
Thread size (metric) 12
Drill hole diameter (mm) 12
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 10
Surface protection anchor Galvanic/electrolytic zinc plated
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Type no. FBN II
Weight per piece (g) 99.91
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code 7316000000

Dimensions

d-D M12
do 12
hef 65
kN 8.5
L (mm) 106
Min. td 95
Ring ø 24
tfix 10
Type 12/10 (12X106)

Description

The fischer bolt anchor FBN II is a steel anchor for cost-effective fixations in non-cracked concrete. Thanks to its long thread and the two anchorage depths, the fischer bolt anchor FBN II is particularly flexible. In addition to pre-positioned and push-through installation, the bolt anchor is suitable for stand-off installation. In the stainless steel design, the bolt anchor is suitable for façade sub-structures, cantilevers and ladders outside.

Article numbers

Article number 63324.120.010
EAN 4006209409503
UBB 500504271650
UNSPSC 31162101
Manufacturer article nr  40950

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.