text.skipToContent text.skipToNavigation

Facom Flat Second-cut File


Article number 5N176427
Total length (mm) 200
Blade width (mm) 21
Blade height (mm) 4.5
Cut number 2
Brand Facom
Weight per piece (g) 209
Commodity code
Packed per 1

Specifications

Total length (mm) 200
Blade width (mm) 21
Blade height (mm) 4.5
Cut number 2
Brand Facom
Weight per piece (g) 209
Commodity code

Article numbers

Article number 5N176427
EAN 3148518699884
UBB 500639833036
UNSPSC 27111900
Manufacturer article nr  PAM.MD200SR
Do not close this page. This message will disappear, when the page is fully loaded.