text.skipToContent text.skipToNavigation

Wera 334 SK Screwdriver for slotted screws, 0.6 x 3.5 x 75 mm


Article number 7I559912
Total length (mm)
Design Right
Isolation protection 1000 V No
Blade length (mm) 75
Blade width (mm) 3.5
Blade thickness (mm) 0.6
Clamp feature No
Packed per 1

Specifications

Total length (mm) 230
Design Right
Isolation protection 1000 V No
Blade length (mm) 75
Blade width (mm) 3.5
Blade thickness (mm) 0.6
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Hexagon
Grip design 2-components
Blade diameter (mm) 3.5
Wrench width (hexagon drive) (mm) 4
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
Brand Wera
Weight per piece (g) 34.7
Commodity code
Model 334 SK
Type Slotted Screwdriver

Article numbers

Article number 7I559912
EAN 4013288108036
UBB 500643191439
UNSPSC 27111701
Manufacturer article nr  05007670001
Do not close this page. This message will disappear, when the page is fully loaded.