text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Fabory Wall Cabinet Gray 400 x 300 x 600mm


Article number 8O319986
Width 400
Height 600
Depth 300
RAL-number 7035
With mounting plate No
Number of doors 1
Number of locks 1
Packed per 1

Specifications

Width 400
Height 600
Depth 300
RAL-number 7035
With mounting plate No
Number of doors 1
Number of locks 1
Suitable for wall mounting Yes
With glazed door No
Connectable No
Quality class Other
Material Steel
Mounting plate depth-adjustable No
With ventilation door No
Surface finishing Powder coating
With backside door No
Suitable for wall built-in No
Pitched roof No
Pole fastening No
Floor standing wall model No
Detached No
Corner model No
Intermediate mounting No
Brand Fabory approved vendor
Weight per piece (g) 11100
Commodity code
Type Wall Cabinet

Article numbers

Article number 8O319986
EAN 4054773027715
UBB 500583560106
UNSPSC 27110000
Manufacturer article nr  NW9000453656
Do not close this page. This message will disappear, when the page is fully loaded.