text.skipToContent text.skipToNavigation

Emergency link black plastic 6 mm for cordon chains


Article number 0X434938
Locking mechanism Other
Material thickness (mm) 6
Quality class Other
Material Plastic
Brand Fabory approved vendor
Weight per piece (g) 5
Commodity code
Packed per 10
Full Box only

Specifications

Locking mechanism Other
Material thickness (mm) 6
Quality class Other
Material Plastic
Brand Fabory approved vendor
Weight per piece (g) 5
Commodity code

Article numbers

Article number 0X434938
EAN 4054773000763
UBB 500573896817
UNSPSC 27110000
Manufacturer article nr  435519060
Do not close this page. This message will disappear, when the page is fully loaded.