text.skipToContent text.skipToNavigation

Tyrolit Rough Grinding Wheel Silicon Carbide 30 Grit Coarse Standard C30S-BF 125 x 22.23 x 6mm


This aggressive STANDARD grinding wheel for stone offers you fast and comfortable work without great exertion. Due to the use of silicon carbide in the wheel structure, this tool is especially suitable for soft to hard stone and short-chipping materials as well as natural and engineered stone and concrete.

Article number T6230.125.622
Height 6
Disc diameter (mm) 125
Granulation 30
Bore diameter 22.2
Particle type Silicon carbide
Packed per 10
Full Box only

Specifications

Height 6
Disc diameter (mm) 125
Granulation 30
Bore diameter 22.2
Particle type Silicon carbide
Brand Tyrolit
Weight per piece (g) 153
Commodity code
Model 27
Type Rough Grinding Wheel

Description

This aggressive STANDARD grinding wheel for stone offers you fast and comfortable work without great exertion. Due to the use of silicon carbide in the wheel structure, this tool is especially suitable for soft to hard stone and short-chipping materials as well as natural and engineered stone and concrete.

Article numbers

Article number T6230.125.622
EAN 9003173675496
UBB 500503093485
UNSPSC 27110000
Manufacturer article nr  367549
Do not close this page. This message will disappear, when the page is fully loaded.