text.skipToContent text.skipToNavigation

OXXA® Vision 8060 safety glasses, clear PC lens


Article number 8L184883
Design Other
Weight 24
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Mirrored No
Packed per 12
Full Box only

Specifications

Design Other
Weight 24
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Mirrored No
Antireflective glasses No
Type of venting Direct
Brand OXXA Basic
Weight per piece (g) 34
Commodity code
Model Vision 8060
Type Safety Glass

Article numbers

Article number 8L184883
EAN 8718249045301
UBB 500635522567
UNSPSC 46181802
Manufacturer article nr  77806000
Do not close this page. This message will disappear, when the page is fully loaded.