text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bs Rollen Fixed castor wheel dm 50 mm load cap. 50 kg


Article number 1V236315
Mounting method Plate
Width 18
Height 51
Diameter 50
Payload 50
Fork model Rigid caster
Material fork Steel
Packed per 1

Specifications

Mounting method Plate
Width 18
Height 51
Diameter 50
Payload 50
Fork model Rigid caster
Material fork Steel
Sprung No
Surface protection, fork Other
Brand Bs rollen
Commodity code

Article numbers

Article number 1V236315
EAN 4021885066741
UBB 500581232468
UNSPSC 31162701
Manufacturer article nr  E51.050
Do not close this page. This message will disappear, when the page is fully loaded.