text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Brochure stands H900xW252mm silver with folding frame DIN A4


Article number 7I889143
Width 252
Height 900
Number of display panels 1
Number of sections 1
Brand Fabory approved vendor
Weight per piece (g) 3910
Commodity code
Packed per 1

Specifications

Width 252
Height 900
Number of display panels 1
Number of sections 1
Brand Fabory approved vendor
Weight per piece (g) 3910
Commodity code

Article numbers

Article number 7I889143
EAN 5708950517580
UBB 500583146054
UNSPSC 24102004
Manufacturer article nr  5175-8
Do not close this page. This message will disappear, when the page is fully loaded.