text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Bosch Self Cut Speed spade bit 24 x 152 mm


Article number 7L094121
Total length (mm) 152
Shaft diameter (mm) 6.35
Diameter drill (mm) 24
Usable length (m) 100
Brand Bosch
Weight per piece (g) 52
Commodity code
Packed per 1

Specifications

Total length (mm) 152
Shaft diameter (mm) 6.35
Diameter drill (mm) 24
Usable length (m) 100
Brand Bosch
Weight per piece (g) 52
Commodity code

Article numbers

Article number 7L094121
EAN 6949509245205
UNSPSC 27110000
Manufacturer article nr  2608902097
Do not close this page. This message will disappear, when the page is fully loaded.