text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Bosch HEX-9 MultiConstruction drill bit 3.5x45x90 mm


Article number 8R820270
Total length (mm)
Diameter drill (mm)
Cutting length (mm) 45
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Packed per 5
Full Box only

Specifications

Total length (mm) 90
Diameter drill (mm) 3.5
Cutting length (mm) 45
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 21
Commodity code

Article numbers

Article number 8R820270
EAN 6949509250940
UNSPSC 27110000
Manufacturer article nr  2608902249
Do not close this page. This message will disappear, when the page is fully loaded.