text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bahco Metric Tubular Double Head Socket Wrench


Tubular, straight.Chrome plated micro-matte finishing provides high quality surface.Special steel of chrome-molybdenum.Standards: DIN 896-B

Article number
Length (m) 147
Wrench size large (mm) 17
Wrench size small (mm) 14
Brand Bahco
Weight per piece (g) 160
Packed per 1

Specifications

Length (m) 147
Wrench size large (mm) 17
Wrench size small (mm) 14
Brand Bahco
Weight per piece (g) 160
Commodity code
Model 1936M
Type Socket Wrench

Description

Tubular, straight.Chrome plated micro-matte finishing provides high quality surface.Special steel of chrome-molybdenum.Standards: DIN 896-B

Article numbers

Article number L5580.014.017
EAN 7314151051129
UBB 203120132022
UNSPSC 27111708
Manufacturer article nr  1936M-14-17

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.