text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Action Deep Impact Socket 10mm Hex 4mm Depth 1/4" Square Drive CVM Steel 50mm


This 1/4" square drive socket features a 10 mm wrench width and 4 mm wrench depth, with a total length of 50 mm. Its magnetic design ensures secure fastening, making it ideal for use with hexagonal nuts in impact screwdriver applications. Key features: - Connection size: 1/4 inch square drive - Wrench width: 10 mm, wrench depth: 4 mm - Length: 50 mm for extended reach - Magnetic socket for reliable grip - Suitable for impact screwdriver use

Article number DO6050R100ACT
Wrench width (mm) 10
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Packed per 1

Specifications

Wrench width (mm) 10
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 4
VDE tested No
Brand Action
Weight per piece (g) 44.1
Commodity code
Type Deep Impact Socket

Description

This 1/4" square drive socket features a 10 mm wrench width and 4 mm wrench depth, with a total length of 50 mm. Its magnetic design ensures secure fastening, making it ideal for use with hexagonal nuts in impact screwdriver applications. Key features: - Connection size: 1/4 inch square drive - Wrench width: 10 mm, wrench depth: 4 mm - Length: 50 mm for extended reach - Magnetic socket for reliable grip - Suitable for impact screwdriver use

Article numbers

Article number DO6050R100ACT
EAN 8717981024414
UBB 500618805278
UNSPSC 27111704
Manufacturer article nr  DO6050R100
Do not close this page. This message will disappear, when the page is fully loaded.