text.skipToContent text.skipToNavigation

Action Socket 3/8X3/8 Deep


Article number 2J054445
L (mm)
Connection size 3/8
Wrench width 3/8
Brand Action
D1 14.5
D2 19
Weight per piece (g) 7.6
Packed per 1

Specifications

L (mm) 65
Connection size 3/8
Wrench width 3/8
Brand Action
D1 14.5
D2 19
Weight per piece (g) 7.6
Commodity code
Type A

Article numbers

Article number 2J054445
EAN 8717981021727
UNSPSC 27110000
Manufacturer article nr  DO1038-1-3/8
Do not close this page. This message will disappear, when the page is fully loaded.