text.skipToContent text.skipToNavigation

Action Socket 3/4X31mm 12-Point Deep


Article number 4K717732
L (mm)
Wrench width (mm) 31
Length (m) 95
Isolation protection 1000 V No
Connection size 3/4
Double hex insert Yes
With joint No
Packed per 1

Specifications

L (mm) 95
Wrench width (mm) 31
Length (m) 95
Isolation protection 1000 V No
Connection size 3/4
Double hex insert Yes
With joint No
Wrench depth (mm) 31
Wrench width 31 mm
VDE tested No
Brand Action
D1 48
D2 44
Weight per piece (g) 790
Commodity code
Type C

Article numbers

Article number 4K717732
EAN 8717981031436
UNSPSC 27110000
Manufacturer article nr  DO65847031
Do not close this page. This message will disappear, when the page is fully loaded.