text.skipToContent text.skipToNavigation

Action Socket 3/4 x 7/8 Hex Driver


Article number 4B027405
L (mm)
Diameter 44
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 20
Dimension (mm) 0.438
Wrench width 7/8
Packed per 1

Specifications

L (mm) 100
Diameter 44
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 20
Dimension (mm) 0.438
Wrench width 7/8
VDE tested No
Brand Action
D2 44
Weight per piece (g) 580
Commodity code
Type D

Article numbers

Article number 4B027405
EAN 8717981198160
UNSPSC 27110000
Manufacturer article nr  DO64841028
Do not close this page. This message will disappear, when the page is fully loaded.