text.skipToContent text.skipToNavigation

Action Socket 1/2X25Mm Thin-Walled dp lth


This 1/2-inch drive impact socket features a 25 mm wrench width and 24 mm wrench depth, providing precise fastening of hexagonal nuts. Its thin-walled construction allows access in confined spaces, while the 78 mm length ensures versatility in demanding applications with impact screwdrivers. Key features: - 1/2-inch drive size for compatibility with standard tools - 25 mm wrench width and 24 mm wrench depth for secure grip - Thin-walled design for use in tight or restricted areas - 78 mm overall length for extended reach - Surface treated for enhanced durability and impact resistance

Article number 9M940970
L (mm)
Wrench width (mm) 25
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Packed per 1

Specifications

L (mm) 78
Wrench width (mm) 25
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 24
Wrench width 25 mm
VDE tested No
Brand Action
D1 33
D2 33
Weight per piece (g) 260
Commodity code
Type B

Description

This 1/2-inch drive impact socket features a 25 mm wrench width and 24 mm wrench depth, providing precise fastening of hexagonal nuts. Its thin-walled construction allows access in confined spaces, while the 78 mm length ensures versatility in demanding applications with impact screwdrivers. Key features: - 1/2-inch drive size for compatibility with standard tools - 25 mm wrench width and 24 mm wrench depth for secure grip - Thin-walled design for use in tight or restricted areas - 78 mm overall length for extended reach - Surface treated for enhanced durability and impact resistance

Article numbers

Article number 9M940970
EAN 8717981167449
UNSPSC 27110000
Manufacturer article nr  DO61122025
Do not close this page. This message will disappear, when the page is fully loaded.