text.skipToContent text.skipToNavigation

Action Socket 1/2" x T25 Torx® L=150


Article number 7F569571
L (mm)
Design For recessed Torx screws
Total length (mm) 150
Diameter 25
Size (TX) 25
Blade length (mm) 3
Connection size (mm) 12.7
Packed per 1

Specifications

L (mm) 150
Design For recessed Torx screws
Total length (mm) 150
Diameter 25
Size (TX) 25
Blade length (mm) 3
Connection size (mm) 12.7
Wrench width T25
Wrench width T25
Brand Action
D2 25
Weight per piece (g) 140
Commodity code
Type F

Article numbers

Article number 7F569571
EAN 8717981201556
UNSPSC 27110000
Manufacturer article nr  DO64725025
Do not close this page. This message will disappear, when the page is fully loaded.