text.skipToContent text.skipToNavigation

Action Impact Socket 1/2X 5mm Hex.


Article number 5Q130818
L (mm)
Wrench width (mm) 5
Length (m) 125
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 125
Wrench width (mm) 5
Length (m) 125
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
VDE tested No
Brand Action
D2 25
Weight per piece (g) 130
Commodity code
Type D

Article numbers

Article number 5Q130818
EAN 8717981323272
UNSPSC 27110000
Manufacturer article nr  DO64828005
Do not close this page. This message will disappear, when the page is fully loaded.