text.skipToContent text.skipToNavigation

Action 1/2X E16 Deep Impact Socket L=78Mm


Article number 7P981798
L (mm)
Wrench width (mm) 16
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 78
Wrench width (mm) 16
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench width E16
VDE tested No
Brand Action
D1 20
D2 25
Weight per piece (g) 170
Commodity code
Type A

Article numbers

Article number 7P981798
EAN 8717981296958
UNSPSC 27110000
Manufacturer article nr  DO63322016
Do not close this page. This message will disappear, when the page is fully loaded.