text.skipToContent text.skipToNavigation

Action 1/2X E12 Deep Impact Socket L=78Mm


Article number 2R267882
L (mm)
Wrench width (mm) 12
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 78
Wrench width (mm) 12
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench width E12
VDE tested No
Brand Action
D1 16
D2 25
Weight per piece (g) 140
Commodity code
Type A

Article numbers

Article number 2R267882
EAN 8717981296934
UNSPSC 27110000
Manufacturer article nr  DO63322012
Do not close this page. This message will disappear, when the page is fully loaded.