text.skipToContent text.skipToNavigation

Action 1" Impact Socket for nut KM16


Article number 8Q870727
L (mm)
Length (m) 110
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 15
Packed per 1

Specifications

L (mm) 110
Length (m) 110
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 15
Ød1 mm 98.5
VDE tested No
Brand Action
D1 116
D2 86
L2 15
Size KM16
Thickness 7.5
Weight per piece (g) 1.
Commodity code
Type S

Article numbers

Article number 8Q870727
EAN 8717981410293
UNSPSC 27110000
Manufacturer article nr  DO69715780
Do not close this page. This message will disappear, when the page is fully loaded.