text.skipToContent text.skipToNavigation

Action ¾" Impact Socket for nut KM12


Article number 4X367503
L (mm)
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 13.5
Packed per 1

Specifications

L (mm) 90
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 13.5
Ød1 mm 74.5
VDE tested No
Brand Action
D1 88.5
D2 54
L2 13.5
Size KM12
Thickness 6.5
Weight per piece (g) 1630
Commodity code
Type S

Article numbers

Article number 4X367503
EAN 8717981410255
UNSPSC 27110000
Manufacturer article nr  DO69714760
Do not close this page. This message will disappear, when the page is fully loaded.