text.skipToContent text.skipToNavigation

Action ¾" Impact Socket for nut KM08


Article number 5L716280
L (mm)
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 9
Packed per 1

Specifications

L (mm) 90
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 9
Ød1 mm 53.5
VDE tested No
Brand Action
D1 66.5
D2 54
L2 9
Size KM08
Thickness 5.5
Weight per piece (g) 1210
Commodity code
Type S

Article numbers

Article number 5L716280
EAN 8717981410217
UNSPSC 27110000
Manufacturer article nr  DO69714740
Do not close this page. This message will disappear, when the page is fully loaded.