text.skipToContent text.skipToNavigation

Action ½ Impact Socket for nut KM03


Article number 1E288489
L (mm)
Length (m) 82
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 6
Packed per 1

Specifications

L (mm) 82
Length (m) 82
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 6
Ød1 mm 24.5
VDE tested No
Brand Action
D1 36
D2 30
L2 6
Size KM03
Thickness 3.5
Weight per piece (g) 380
Commodity code
Type S

Article numbers

Article number 1E288489
EAN 8717981410194
UNSPSC 27110000
Manufacturer article nr  DO69712717
Do not close this page. This message will disappear, when the page is fully loaded.