Promat Calliper gauges DIN 862 150 mm digital with locking screw, rectangular6D128772
Promat Pocket calliper gauge DIN 862 150 mm with moment measuring device rectangular0E393212
Promat Steel rule length 300 mm steel, ductile graduation B = mm/1/2 mm1M176289
Promat Workshop ruler length 500 mm steel straightness 0.2-0.3 mm2X099780
Promat Pocket retracting tape measure length 3 m width 16 cm mm/cm EG II plastic automa8J857602
Promat Pocket calliper gauge DIN 862 150 mm with locking screw rectangular8X627686
Promat Workshop ruler length 1000 mm steel straightness 0.2-0.3 mm6U206672
Promat Steel rule length 500 mm steel, ductile graduation A = mm/ mm9A781893
Promat Steel rule length 200 mm steel, ductile graduation B = mm/1/2 mm1R337429
Promat Steel rule length 150 mm steel, ductile graduation B = mm/1/2 mm7C270459
Promat Rule length 500 mm steel without protective ends5J830995
Promat Pocket calliper gauge DIN 862 70 mm with locking screw rectangular5O701853
Promat Rule length 1000 mm steel without protective ends8C973369
Promat Depth calliper gauge DIN 862 200 mm digital straight measuring rail4H100868
Promat Pocket retracting tape measure length 8 m width 25 cm mm/cm EG II 2K automatic7Y128783
Promat Straight-edge DIN 874/00 length 125 mm special steel cross-sect. 23 x 5 mm6M411892
Promat Depth calliper gauge DIN 862 300 mm straight measuring rail 10 x 4.5 mm6U932848
Promat Calliper gauges DIN 862 300 mm digital with locking screw, rectangular8U811385
Promat Ruler length 300 mm aluminium with recessed grip cross-sect. 50 x 5 mm3Y795419
Promat Pocket retracting tape measure length 8 m width 25 cm mm/cm EG II plastic chrome7C757898