text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 3/16X32

Article number 9T562112
Model Die nut
Thread type BSF
Number of teeth per inch 32
Cutting material HSS
Thread size (inch) 3/16 inch

Specifications

Model Die nut
Thread type BSF
Number of teeth per inch 32
Cutting material HSS
Thread size (inch) 3/16 inch

Article numbers

Article number 9T562112
EAN 4022835225102
UBB 500512739805
UNSPSC 27110000
Manufacturer article nr  22510
Do not close this page. This message will disappear, when the page is fully loaded.