text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 5/8X24

Article number 7A306154
Model Thread cutting die
Thread type UNEF
Number of teeth per inch 24
Cutting material Other
Thread size (inch) 5/8 inch

Specifications

Model Thread cutting die
Thread type UNEF
Number of teeth per inch 24
Cutting material Other
Thread size (inch) 5/8 inch

Article numbers

Article number 7A306154
EAN 4022835246268
UBB 500512772392
UNSPSC 27110000
Manufacturer article nr  24626
Do not close this page. This message will disappear, when the page is fully loaded.