text.skipToContent text.skipToNavigation

UX 10X60


Functioning The UX with rim is suitable for prepositioned installation the UX without rim is suitable for pushthrough installation Turning in the screw causes the UX to expand in the solid building material and to knot within the cavity The required screw length is given by the plug length + fixture thickness + 1 x screw diameter Suitable for wood and chipboard screws, as well as stud screws In the case of board building materials, the threadless part of the screw must not be longer than the fixture, and the UX with rim is to be used The edge distance must be at least one plug length

Article number 1P723352
Content of set 2 x UX 10 x 60 with collar, 2 x round hook 7 x 97
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 1

Specifications

Content of set 2 x UX 10 x 60 with collar, 2 x round hook 7 x 97
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Description

Functioning The UX with rim is suitable for prepositioned installation the UX without rim is suitable for pushthrough installation Turning in the screw causes the UX to expand in the solid building material and to knot within the cavity The required screw length is given by the plug length + fixture thickness + 1 x screw diameter Suitable for wood and chipboard screws, as well as stud screws In the case of board building materials, the threadless part of the screw must not be longer than the fixture, and the UX with rim is to be used The edge distance must be at least one plug length

Article numbers

Article number 1P723352
EAN 4042205129366
UBB 500636529322
UNSPSC 31162103
Manufacturer article nr  94622
Do not close this page. This message will disappear, when the page is fully loaded.