text.skipToContent text.skipToNavigation

Uvex Cut resistant gloves Bamboo/Dyneema/Glass/Polyamide foam 60494 C500 SIZE 10


Article number 3C654159
Colour Multi-coloured
Material quality Other
Material Other
Glove size 10
Glove size (US) XL
Model foam
Safety 4542
Packed per 1

Specifications

Colour Multi-coloured
Material quality Other
Material Other
Glove size 10
Glove size (US) XL
Model foam
Safety 4542

Article numbers

Article number 3C654159
EAN 4048612015131
UBB 500572245404
UNSPSC 27110000
Manufacturer article nr  6049410 (19144510)
Do not close this page. This message will disappear, when the page is fully loaded.