text.skipToContent text.skipToNavigation

Uvex Cold resistant gloves Nylon SIZE 8


Article number 7Y723240
Colour Multi-coloured
Material quality Other
Material Other
Type of closure Other
Glove size 8
Protection against mechanical risk Yes
Protection against cold risk Yes
Packed per 1

Specifications

Colour Multi-coloured
Material quality Other
Material Other
Type of closure Other
Glove size 8
Protection against mechanical risk Yes
Protection against cold risk Yes
Cuff type Wrist length cuff
Safety 3231

Article numbers

Article number 7Y723240
EAN 4048612042236
UBB 500635367708
UNSPSC 27110000
Manufacturer article nr  6049208 (19104508)
Do not close this page. This message will disappear, when the page is fully loaded.