text.skipToContent text.skipToNavigation

Tyrolit Busby-end brush 28X28-6X68

Article number 4Q549176
Model Straight
Material Steel
Pin connection Yes
Brush diameter 28

Specifications

Model Straight
Material Steel
Pin connection Yes
Brush diameter 28

Description

For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel Specifically for cleaning the inside of tubes Knotted wire DW for soft materials, delicate surfaces and slight impurities Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer Wire with plastic DE for accurate work, especially in automotive repairs Especially suitable for hard-to-reach places due to their shape Universal tool with maximum brush life Wire type DZ splays as a function of speed and thus can be used on different bore diameters Hardened and tough steel wire SZ for additional brush life and robustness For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel Specifically for cleaning the inside of tubes Knotted wire DW for soft materials, delicate surfaces and slight impurities Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer Wire with plastic DE for accurate work, especially in automotive repairs Especially suitable for hard-to-reach places due to their shape Universal tool with maximum brush life Wire type DZ splays as a function of speed and thus can be used on different bore diameters Hardened and tough steel wire SZ for additional brush life and robustness

Article numbers

Article number 4Q549176
EAN 9003170022866
UBB 500572106556
UNSPSC 27111907
Manufacturer article nr  34043545
Do not close this page. This message will disappear, when the page is fully loaded.