text.skipToContent text.skipToNavigation

Tyrolit Abrasive sheet 230X280 120

Article number 9X832212
Width 230
Type Rectangle
Length 280
Material of carrier Paper
Suitable for plastic Yes

Specifications

Width 230
Type Rectangle
Length 280
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 120
Scattering Half open
Nonwoven fabric-fineness Fineness fine

Description

For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Perfect solution for dry grinding thanks to open distribution of grain on light paper backing Semi-open coating prevents loading and delivers an excellent surface finish Universal use For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Perfect solution for dry grinding thanks to open distribution of grain on light paper backing Semi-open coating prevents loading and delivers an excellent surface finish Universal use

Article numbers

Article number 9X832212
EAN 9003172010854
UBB 500683294523
UNSPSC 27112700
Manufacturer article nr  34230680
Do not close this page. This message will disappear, when the page is fully loaded.