text.skipToContent text.skipToNavigation

Triffic Coverall Antistatic overalls Orange 60

  1. ART NR 6V348416
  2. EAN 8717143848087
  3. UBB 500634771249
  4. UNSPSC 46181533
  5. Manufacturer article nr  439R-008 60

Price per 
-


Package: 1

T'RIFFIC® Antistatic overalls orange 78/21/1% cotton/polyester/negastat

NegaStat grid antistatic in accordance with EN-1149/5 flame retardant, protection against industrial heat in accordance with EN 531 in accordance with EN-470 in accordance with EN-13034 NAM and Offshore models covered zip fastener collars, lapels adjustable elastic waist knee pockets for knee protectors closable inside and front pockets, pocket flaps with hook and loop fastening with Norwegian Offshore striping, weight: 360 gr./m²

Color Orange
Basic material 78/21/1% cotton/polyester/NegaStat
Cloth weight (gr/m²) 360
Size (clothes) 60
Type Antistatic overalls
EN 470/531/1149/5/13034