text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Threaded rod UNF ASME B18.31.3 ASTM A307 Zinc Plated (BZP) Carbon Steel 1/4-28X1

Article number
Diameter
Length
Class Gr.A
Material Steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter 1/4 Inch
Length 1 ft
Class Gr.A
Material Steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Fine
Threads per inch 28

Standards

ASME B18.31.3

Article numbers

Article number U20365.025.1200
EAN 8715492911933
UBB 500621127710
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.