text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Studbolt with 2 heavy hexagon nuts ASTM A320/A194 Steel Plain Gr.L7M - Gr.7M 1.1/2X305 (12)

Article number
Diameter
Length
Class Gr.L7M - Gr.7M
Material Steel
Surface treatment Plain
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Specifications

Diameter 1.1/2 Inch
Length 305 mm
Class Gr.L7M - Gr.7M
Material Steel
Surface treatment Plain
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

L (mm) 305

Standards

ASTM A320/A194

Article numbers

Article number PIMO0381305

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.