text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille 3K DRALL set of screwdrivers No.4891 6 pcs.


Set of 6 3K DRALL® screwdriversContent:#r, 4820: #ü,0,6 x 3,5 x 75 mm, 0,8 x 4,0 x 100 mm, 1,0 x 5,5 x 125 mm, 1,2 x 6,5 x 150 mm#k, 4830: #ü,PH1, PH2

Article number G0895.001.815
Total number of tools 6
Model DRALL+
Type 4891 SATZ DRALL-SCHRAUBENDREHER M. DREIKOMPONENTENGRIFF
Packed per 1

Specifications

Total number of tools 6
Model DRALL+
Type 4891 SATZ DRALL-SCHRAUBENDREHER M. DREIKOMPONENTENGRIFF

Description

Set of 6 3K DRALL® screwdriversContent:#r, 4820: #ü,0,6 x 3,5 x 75 mm, 0,8 x 4,0 x 100 mm, 1,0 x 5,5 x 125 mm, 1,2 x 6,5 x 150 mm#k, 4830: #ü,PH1, PH2

Article numbers

Article number G0895.001.815
EAN 4018754123391
UBB 500501064132
UNSPSC 27111728
Manufacturer article nr  96489110
Do not close this page. This message will disappear, when the page is fully loaded.