text.skipToContent text.skipToNavigation

ST+2N A320-L7/A194-7 HDG 1.3/8X285

Article number PIMM4349285
Class Gr.L7 - Gr.7
Material Steel
Surface treatment Hot dip galvanized
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Specifications

Class Gr.L7 - Gr.7
Material Steel
Surface treatment Hot dip galvanized
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Standards

ASTM A320/A194

Article numbers

Article number PIMM4349285
Do not close this page. This message will disappear, when the page is fully loaded.