text.skipToContent text.skipToNavigation

Socket spanner set 8100 SA All-in 42-part 1/4 inch width across flats 4-14 mm no

Article number 9U548821
Surface protection Chromium-plated
Packaging Other
Connection size 1/4 inch
Number of socket spanners 42
Total number of tools 42

Specifications

Surface protection Chromium-plated
Packaging Other
Connection size 1/4 inch
Number of socket spanners 42
Total number of tools 42
Connection size 6.3
Number of Torx sockets 9
Number of hexagonal sockets 13
With ratchet Yes

Description

6.3 mm (1/4″) square drive. Reversible swivel-head ratchet with flywheel design. Socket bits and tools. Made of CV steel. Ratchet made of chromium-molybdenum-vanadium steel. Matt chrome-plated. Ratchet with clockwise/anti-clockwise switching in any position – push-button or sliding switch releases socket in any positionContents:1 reversible swivel-head ratchet (72 teeth)1 hex socket bit with holding function ea in AF 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14* 1 extension with freewheel sleeve, 150 mm1 wobble extension, 56 mm1 socket bit ea. for slotted head screws in 5.5, 6.5 mm**1 socket bit ea. for Phillips (PH) screws in sizes 1, 2, 3**1 socket bit ea. for pozidriv (PZ) screws in sizes 1, 2, 3**1 socket bit with holding function ea. for screws with Internal TORX® profile in T 8, T 9, T 10, T 15, T 20, T 25, T 27, T 30, T 40**1 socket bit ea. for screws with hexagon socket profile in 2, 2.5 mm1 socket bit with holding function ea. in 3, 4, 5, 6, 7, 8 mm*** 23 mm long** 28 mm longSpecial product advantages of the ratchet:- Flywheel design- Non-slip freewheel sleeve- Swivelling ratchet head (defined positions at 0°, 15° and 90° left and right)

Article numbers

Article number 9U548821
EAN 4013288190994
UBB 500686638015
UNSPSC 27110000
Manufacturer article nr  05003755001
Do not close this page. This message will disappear, when the page is fully loaded.