text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated 8.8 M2X16

Article number
Diameter
Length
Class 8.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated

Specifications

Diameter M2
Length 16 mm
Class 8.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M2
Thread length (min.) 25
dk (max.) 3.8
Full thread if L ≤ 30
k (max.) 1.3
L (mm) 16
n 0.5
P 0.4
t (min.) 0.5

Standards

ASME ≈B18.6.7M
ISO ≈1207
NF ≈E25-127
NEN ≈1602
DIN 84
BS ≈4183

Article numbers

Article number 24402.020.016
EAN 8715492626998
UBB 951353057049
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.