text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Stainless steel A2 small pack M3X6

Article number
Diameter
Length
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2

Specifications

Diameter M3
Length 6 mm
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread Metric thread
Info small pack

Dimensions

d-D M3
Thread length (min.) 25
dk (max.) 5.5
Full thread if L ≤ 30
k (max.) 2
L (mm) 6
n 0.8
P 0.5
t (min.) 0.85

Standards

NF ≈E25-127
NEN ≈1602
ISO ≈1207
DIN 84
BS ≈4183
ASME ≈B18.6.7M

Article numbers

Article number 51121.030.006
EAN 8715492272577
UBB 951353518073
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.